Shop All Supplied Air System Accessories
Air Systems Intl
444Cf Dot Steel Air Cylinder - 4500Psi C
Mfr # AC-444
Zoro # G5214697
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Includes 444 cf, 4500 psi
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # AC-444
- Zoro # G5214697
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Breathing Air Cylinder |
Includes | 444 cf, 4500 psi |
Material | Steel |
Description
Breathing Air Cylinder, Includes 444 cf, 4500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- AIR SYSTEMS INTL Hose, Breathing Air (H-50-3)
- AIR SYSTEMS INTL 50 CFM Breather Box®, 4 Outlets, Hansen Fitting, BB50-CO (BB50-CO-Hansen)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- AIR SYSTEMS INTL Hose Clamp (HOS056)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- Air Systems Intl Supplied Air System Accessories