Shop All Supplied Air System Accessories
Air Systems Intl
4-Outlet Breathing Air Manifold
Mfr # HP-CW1-346
Zoro # G0684260
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CGA-346 Breathing Air Cylinders
- Size 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # HP-CW1-346
- Zoro # G0684260
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 3000 psi |
Details
Item | 4-Outlet Breathing Air Manifold |
For Use With | CGA-346 Breathing Air Cylinders |
Description
4-Outlet Breathing Air Manifold, For Use With CGA-346 Breathing Air Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- AIR SYSTEMS INTL CO Monitor (CO91-14LAC)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB50-COPM)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- Air Systems Intl Supplied Air System Accessories