Shop All Supplied Air System Accessories
Air Systems Intl
3-Cylinder Airline Cascade Kit
Mfr # CBA3-346NB
Zoro # G6017557
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve
- Maximum Pressure 2,400 psi
- Fittings CGA-346
- Includes Regulator Yes
- Series CBA3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CBA3-346NB
- Zoro # G6017557
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Three Cylinder Airline Cascade Kit |
Includes | (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve |
Maximum Pressure | 2,400 psi |
Fittings | CGA-346 |
Includes Regulator | Yes |
Series | CBA3 |
For Number of Cylinders | 3 |
Includes Relief Valve | Yes |
Brand and Series | Air Systems CBA3 |
Description
Three Cylinder Airline Cascade Kit, For Number of Cylinders 3, Includes (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve, 2,400 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RC (ESN34RC)
- MAGID Mechanics Gloves, L, Black (MECH103L)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- AIR SYSTEMS INTL Hansen/Foster Socket, 5000 Series (QDH5SL6F)
- AIR SYSTEMS INTL Hose, Breathing Air (H-50-3)
- AIR SYSTEMS INTL Regulator, 17L Calibration Gas Cylinder (BBK-R17)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- AIR SYSTEMS INTL Plastic Crevice Tool 11In (AV-103)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- Air Systems Intl Masks & Respiratory Protection