Shop All Confined Space Venturi Blowers
Air Systems Intl
20 In. Diameter Circular Pneumatic Fan
Mfr # ASI-JF20
Zoro # G5214651
product price: $4,294.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,294.99
Free 30-Day Returns
Key Features
- Inlet Connection 3/4 in NPT
- Base Dia. 20 in
- Air Consumed @ 40 PSIG 40 cfm
- Total Air Flow @ 70 PSIG 6,000 cfm
- Air Consumed @ 70 PSIG 120 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # ASI-JF20
- Zoro # G5214651
- Country of Origin United States
- Category Confined Space Venturi Blowers
Dimensions
Base Dia. | 20 in |
Overall Length | 20 1/2 in |
Air Inlet Connection Size | 3/4 in |
Base Diameter | 20 in |
Description
Venturi Style Pneumatic Jet Fan, Includes Chicago Fitting, Grounding Wire, Air Inlet Connection Size 3/4 in, Maximum Inlet Pressure 110 psi, Air Inlet Type NPT, Total Air Flow @ 60 PSIG 7,600 cfm, Total Air Flow @ 40 PSIG 2,920 cfm, Total Air Flow @ 90 PSIG 10,000 cfm, Air Consumed @ 40 PSIG 40 cfm, Air Consumed @ 50 PSIG 70 cfm, Air Consumed @ 60 PSIG 114 cfm, Air Consumed @ 70 PSIG 120 cfm, Air Consumed @ 80 PSIG 186 cfm, Air Consumed @ 90 PSIG 200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF13 Filter Fans IP54- Pack of 6 (89134427R)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- DIVERSITECH Compressor Repair Kit, 8 Gauge Kit (TLC-3-8)
- SUPCO Fan Blade, 550CC1874C3 (FB550)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-4100)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel, Overall Length: 16 1/3 in (ASI-1000)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- ALLEGRO INDUSTRIES Allegro Industries® Medium Metal Venturi Blower, 3700 CFM (9518-06)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- Air Systems Intl Confined Space Venturi Blowers