Shop All Cartridges And Filters
Air Systems Intl
Replacement Outlet Filter, 10 PK
Mfr # BAC-393
Zoro # G0634907
product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Air Pumps
- Size 2-5/8 in L x 2 in in dia
- Includes Filter Only
- System Type SAR System
- Compatible with Brand Air Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BAC-393
- Zoro # G0634907
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Size | 2-5/8 in L x 2 in in dia |
Width | 2 in |
Height | 2 5/8 in |
Details
Item | Replacement Outlet Filter |
For Use With | Air Pumps |
Includes | Filter Only |
System Type | SAR System |
Compatible with Brand | Air Systems |
Brand and Series | Air Systems |
Compatible with Series | BAC |
Compatible with Manufacturer Part Number | BAC-10, BAC-17, BAC-20 |
Fits Brand | Air Systems |
For Use With Mfr. Model Number | BAC-10, BAC-17, BAC-20 |
Description
Replacement Outlet Filter, For Use With Air Pumps, Compatible with Brand Air Systems, Compatible with Series BAC, Compatible with Manufacturer Part Number BAC-10, BAC-17, BAC-20, Includes Filter Only, 2 5/8 in Height, 2 in Width, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- PUREFLO High Efficiency He Filter (PR02020SP)
- AIR SYSTEMS INTL Coalescing C Style Filter (WL098C)
- AIR SYSTEMS INTL Filter, 50cfm 2nd Stage, C Style (BB50-C)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB75-D)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- Air Systems Intl Cartridges And Filters