Shop All Fume Hoods
Air Science
Vent-Box Cabinet Filtration Unit, 21 in 16 in H
Mfr # VB60-A
Zoro # G3499030
product price: $1,280.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- CFM 250 cfm
- Width 21 in
- Overall Height 13 in
- Overall Width 21 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # VB60-A
- Zoro # G3499030
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 21 in |
Overall Height | 13 in |
Overall Width | 21 1/4 in |
Overall Length | 21 in |
Height | 16 in |
Depth | 12 in |
Inside Length | 12 in |
Inside Height | 16 in |
Inside Width | 21 in |
Opening Size | 1 1/2 in |
Overall Depth | 12 in |
Interior Width | 21 in |
Interior Height | 16 in |
Interior Depth | 12 in |
Description
Vent-Box Cabinet Filtration Unit, Filter Type Carbon, HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 13 in, Overall Width 21 1/4 in, Overall Length 21 in, Inside Height 16 in, Inside Length 12 in, Inside Width 21 in, Opening Size 1 1/2 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Powder-Coated Steel, Compliance UL 61010, Width 21 in, Depth 12 in, Height 16 in, Voltage (AC) 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Acetic Acid, 1 L (A12800-1000.0)
- RESINTECH DI Cartridge (VP-17-4011)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Air Science Fume Hoods