Shop All Biological Safety Cabinets
Air Science
Safety Cabinet, 6.5" H, 31 1/10" W, 52.5" L
Mfr # AS-AHA-133-CA-B
Zoro # G1897335
product price: $9,559.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$9,559.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM 388 cfm
- Overall Height 5 ft
- Overall Width 4 3/8 ft
- Overall Length 31 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # AS-AHA-133-CA-B
- Zoro # G1897335
- Country of Origin Taiwan, Province of China
- Category Biological Safety Cabinets
Dimensions
Overall Height | 5 ft |
Overall Width | 4 3/8 ft |
Overall Length | 31 1/10 in |
Overall Depth | 31 1/8 in |
Interior Height | 28 in |
Interior Width | 24 5/8 in |
Interior Depth | 4 ft |
Opening Width | 4 ft |
Sash Opening Height | 28 in |
Opening Height | 10 in |
Description
Safety Cabinet,6.5" H,31 1/10" W,52.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.