Shop All Fume Hood Filters & Accessories
Air Science
Polypropylene Total Exhuast Fume Hood, Width: 36"
Mfr # PTEFH-36
Zoro # G7622286
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,694.99
Free 30-Day Returns
Key Features
- Width 36"
- Height 47"
- Construction Material Polypropylene
- Voltage 120V/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Science
- MFR # PTEFH-36
- Zoro # G7622286
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 36" |
Height | 47" |
Details
Construction Material | Polypropylene |
Voltage | 120V/60 Hz |
Item | Polypropylene Total Exhuast Fume Hood |
Description
Polypropylene Total Exhuast Fume Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- THERMO FISHER SCIENTIFIC ASHEVILLE Air Filter Replacement Kit for Forma 900 (195890)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.6N, 60 mL (SA7595-B)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- Air Science Laboratory Hoods & Enclosures