Shop All Fume Hoods
Air Science
PCR Workstation, 24 in W, 35 in
Mfr # PCR-24-A
Zoro # G3498960
product price: $2,294.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,294.99
Free 30-Day Returns
Key Features
- CFM 250 cfm
- Width 24 in
- Overall Height 35 in
- For Use With Mfr. No. CART M5
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # PCR-24-A
- Zoro # G3498960
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 35 in |
Overall Width | 24 in |
Overall Length | 24 in |
Height | 35 in |
Depth | 26 in |
Opening Size | 8 in |
Inside Width | 25 1/2 in |
Inside Height | 24 in |
Inside Length | 23 1/2 in |
Overall Depth | 27 in |
Interior Depth | 27 in |
Interior Width | 24 in |
Interior Height | 35 in |
Description
PCR Workstation, Filter Type HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 35 in, Overall Width 24 in, Overall Length 24 in, Inside Height 24 in, Inside Length 23 1/2 in, Inside Width 25 1/2 in, Opening Size 8 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Polycarbonate, Polypropylene, Powder-Coated Steel, Compliance UL 61010, Width 24 in, Depth 26 in, Height 35 in, Voltage (AC) 115V, For Use With Mfr. No. CART M5, Series Purair PCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Air Science Laboratory Hoods & Enclosures