Shop All Fume Hoods
Air Science
Laminar Flow Cabinet, Steel, 48 in W x 35 in H
Mfr # FLOW-48-A
Zoro # G3499076
product price: $2,494.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,494.99
Free 30-Day Returns
Key Features
- CFM 500 cfm
- Width 48 in
- Overall Height 35 in
- For Use With Laboratories
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # FLOW-48-A
- Zoro # G3499076
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 35 in |
Overall Width | 4 ft |
Overall Length | 48 in |
Height | 35 in |
Depth | 24 in |
Opening Size | 20 in |
Inside Height | 24 in |
Inside Width | 23 1/2 in |
Inside Length | 47 1/2 in |
Overall Depth | 24 in |
Interior Depth | 24 in |
Interior Height | 35 in |
Interior Width | 4 ft |
Description
Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 500 cfm CFM, Overall Height 35 in, Overall Width 4 ft, Overall Length 48 in, Inside Height 24 in, Inside Length 47 1/2 in, Inside Width 23 1/2 in, Opening Size 20 in, 0.8 hp HP, Voltage 115V AC, Number of Filters Required 2, Powder-Coated Steel, Compliance UL 61010, Width 48 in, Depth 24 in, Height 35 in, Voltage (AC) 115V, For Use With Laboratories, Series Purair FLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- RESINTECH DI Cartridge (VP-17-4011)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 50mL (F661450)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Air Science Laboratory Hoods & Enclosures