Shop All Fume Hoods
Air Science
Laminar Flow Cabinet, 73 in 43 in H
Mfr # HLF-72-A
Zoro # G3498979
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,866.99
Free 30-Day Returns
Key Features
- Width 73 in
- CFM 600 cfm
- Overall Height 42 3/4 in
- For Use With Laboratory Equipment
- Overall Width 6 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Science
- MFR # HLF-72-A
- Zoro # G3498979
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 73 in |
Overall Height | 42 3/4 in |
Overall Width | 6 1/8 ft |
Overall Length | 73 in |
Height | 43 in |
Depth | 29 in |
Inside Height | 23 1/2 in |
Inside Length | 72 in |
Inside Width | 20 in |
Opening Size | 20 in |
Overall Depth | 29 1/2 in |
Interior Width | 23 3/4 in |
Interior Height | 22 3/4 in |
Interior Depth | 6 ft |
Description
Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 600 cfm CFM, Overall Height 42 3/4 in, Overall Width 6 1/8 ft, Overall Length 73 in, Inside Height 23 1/2 in, Inside Length 72 in, Inside Width 20 in, Opening Size 20 in, 0.98 hp HP, Voltage 115V AC, Number of Filters Required 1, Acrylic, Glass, Powder-Coated Steel, Stainless Steel, Compliance UL 61010, Width 73 in, Depth 29 in, Height 43 in, Voltage (AC) 115V, For Use With Laboratory Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- Air Science Fume Hoods