Shop All Fume Hoods
Air Science
Glove Bag Isolator, 30 in. L x 20 in. W
Mfr # Flex-30
Zoro # G2470161
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Width 20 in
- Overall Length 30 in
- Height 26 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # Flex-30
- Zoro # G2470161
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 20 in |
Overall Width | 20 in |
Overall Length | 30 in |
Height | 26 in |
Width | 20 in |
Length | 30 in |
Opening Size | 6 in |
Details
Item | Glove Box |
Material | Polyethylene |
Includes | 14 in x 24 in Bag-Out Port with Reusable Cable Tie |
Chamber Volume | 3 cu ft |
Number of Ports | 1 |
Standards | ATEX Directive, ESD, FDA 2002/72/EC, FDA 21CFR |
Weight | 3 lb |
Filter Type | HEPA |
Product Type | Glove Bag |
Description
Glove Box, Number of Ports 1, Opening Size 6 in, Material Polyethylene, Length 30 in, Width 20 in, Height 26 in, Chamber Volume 3 cu ft, Includes 14 in x 24 in Bag-Out Port with Reusable Cable Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Air Science Fume Hoods