Shop All Fume Hoods
Air Science
Fume Extractor, 18" H, 35" W, 26" L
Mfr # VE-FED-M-A
Zoro # G1894219
product price: $2,058.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,058.99
Free 30-Day Returns
Key Features
- CFM 530 cfm
- Voltage 115V AC
- Overall Height 18 in
- Color White
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # VE-FED-M-A
- Zoro # G1894219
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 18 in |
Overall Width | 35 in |
Overall Length | 26 in |
Overall Depth | 25 1/2 in |
Description
Fume Extractor, Filter Type Carbon, HEPA, Prefilter, ULPA, 530 cfm CFM, Overall Height 18 in, Overall Width 35 in, Overall Length 26 in, Voltage 115V AC, Number of Filters Required 1, For Use With Airborne Particulates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum (CLR-RODA061)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- GLAS-COL Containment Hood (200A G30)
- Air Science Laboratory Hoods & Enclosures