Shop All Fume Hoods
Air Science
Fume Extractor, 18" H, 18" W, 26" L
Mfr # VE-FES-M-A
Zoro # G1896644
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 265 cfm
- Voltage 115V AC
- Overall Height 18 in
- Overall Width 17 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # VE-FES-M-A
- Zoro # G1896644
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 18 in |
Overall Width | 17 1/2 in |
Overall Length | 26 in |
Overall Depth | 25 1/2 in |
Description
Fume Extractor, Filter Type Carbon, HEPA, Prefilter, ULPA, 265 cfm CFM, Overall Height 18 in, Overall Width 17 1/2 in, Overall Length 26 in, Voltage 115V AC, Number of Filters Required 1, For Use With Airborne Particulates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- SCOTCH Tan Freezer Tape 1 pk (178)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR VENT Fan Attic Gable Wcga (53315)
- Air Science Laboratory Hoods & Enclosures