Shop All Fume Hoods
Air Science
Fume Box Filtering Unit 21.25 in W x 12 in H
Mfr # AP60-A
Zoro # G3332756
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 1/4 in
- For Use With Fumes, Vapors or Powders in Laboratory Environments
- Overall Height 12 in
- Overall Width 21 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # AP60-A
- Zoro # G3332756
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 21 1/4 in |
Overall Height | 12 in |
Overall Width | 21 1/4 in |
Height | 12 in |
Depth | 19 3/4 in |
Overall Depth | 19 3/4 in |
Description
Fume Box Filtering Unit, Filter Type Carbon, HEPA, Prefilter, ULPA, Overall Height 12 in, Overall Width 21 1/4 in, Voltage 115V AC, Number of Filters Required 1, Width 21 1/4 in, Depth 19 3/4 in, Height 12 in, For Use With Fumes, Vapors or Powders in Laboratory Environments, Series Fume Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Air Science Laboratory Hoods & Enclosures