Shop All Fume Hoods
Air Science
Filtering Storage Cabinet, 64 in W, 79 in
Mfr # 64T-A
Zoro # G3498997
product price: $4,306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,306.99
Free 30-Day Returns
Key Features
- CFM 500 cfm
- Width 64 in
- Overall Height 5 7/8 ft
- For Use With Instructional Laboratories
- Overall Width 5 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # 64T-A
- Zoro # G3498997
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 64 in |
Overall Height | 5 7/8 ft |
Overall Width | 5 1/4 ft |
Overall Length | 64 in |
Height | 79 in |
Depth | 24 in |
Inside Width | 23 in |
Inside Height | 64 in |
Inside Length | 63 in |
Opening Size | 60 in |
Overall Depth | 24 in |
Interior Depth | 5 1/4 ft |
Interior Width | 23 in |
Interior Height | 4 1/8 ft |
Description
Filtering Storage Cabinet, Filter Type Carbon, HEPA, Prefilter, ULPA, 500 cfm CFM, Overall Height 5 7/8 ft, Overall Width 5 1/4 ft, Overall Length 64 in, Inside Height 64 in, Inside Length 63 in, Inside Width 23 in, Opening Size 60 in, 0.8 hp HP, Voltage 115V AC, Number of Filters Required 1, Acrylic, Polypropylene, Compliance UL 61010, Width 64 in, Depth 24 in, Height 79 in, Voltage (AC) 115V, For Use With Instructional Laboratories, Series SafeSTORE Vented Chemical Storage Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Air Science Laboratory Hoods & Enclosures