Shop All Fume Hoods
Air Science
Filtering Storage Cabinet, 34 in W, 29 in
Mfr # 34S-A
Zoro # G3499015
product price: $1,354.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- CFM 250 cfm
- Width 34 in
- Overall Height 29 in
- For Use With Instructional Laboratories
- Overall Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # 34S-A
- Zoro # G3499015
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 34 in |
Overall Height | 29 in |
Overall Width | 34 in |
Overall Length | 34 in |
Height | 29 in |
Depth | 20 in |
Opening Size | 12 in |
Inside Length | 33 in |
Inside Height | 16 in |
Inside Width | 19 in |
Overall Depth | 20 in |
Interior Height | 18 1/2 in |
Interior Depth | 33 in |
Interior Width | 19 in |
Description
Filtering Storage Cabinet, Filter Type Carbon, HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 29 in, Overall Width 34 in, Overall Length 34 in, Inside Height 16 in, Inside Length 33 in, Inside Width 19 in, Opening Size 12 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Acrylic, Polypropylene, Compliance UL 61010, Width 34 in, Depth 20 in, Height 29 in, Voltage (AC) 115V, For Use With Instructional Laboratories, Series SafeSTORE Vented Chemical Storage Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- Air Science Laboratory Hoods & Enclosures