Shop All Fume Hood Filters & Accessories
Air Science
Filter, HEPA
Mfr # AST8 030
Zoro # G8475476
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HEPA
- Nominal Depth 20 in
- For Use With Ductless Fume Hoods
- Overall Height 4 in
- Nominal Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # AST8 030
- Zoro # G8475476
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Depth | 20 in |
Overall Height | 4 in |
Nominal Height | 4 in |
Overall Width | 13 in |
Nominal Width | 20 in |
Overall Depth | 13 in |
Details
Type | HEPA |
For Use With | Ductless Fume Hoods |
Item | Filter |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Product Type | Filter |
Compatible Product Type | Downflow Workstation |
Description
Filter, HEPA, 20 in, 4 in, 20 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Ductless Fume Hoods, Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Replacement Cap, PK12 (509-0018)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- DAYTON Blade Squeegee Front (31UK70)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- AIR SCIENCE Purair Basic Prefilters, PK6 (ASTS-PRF)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- Air Science Fume Hood Filters & Accessories