Shop All Fume Hoods
Air Science
Evidence Drying Cabinet, 60" H, 28" W
Mfr # FDC-008-A
Zoro # G1898245
product price: $8,254.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$8,254.99
Free 30-Day Returns
Key Features
- CFM 295 cfm
- Voltage 115V AC
- Overall Height 6 1/4 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # FDC-008-A
- Zoro # G1898245
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 5 ft |
Overall Length | 75 in |
Overall Depth | 27 3/4 in |
Interior Height | 45 1/4 in |
Description
Evidence Drying Cabinet, Filter Type Carbon, HEPA, Prefilter, ULPA, 295 cfm CFM, Overall Height 6 1/4 ft, Overall Width 5 ft, Overall Length 75 in, Voltage 115V AC, Number of Filters Required 2, For Use With Uncontrolled Environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- LUBRIMATIC Adapter Needle Tip (05042)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Air Science Fume Hoods