Shop All Fume Hoods
Air Science
Ductless Fume Hood, 53" H, 28" W, 69" L
Mfr # P30-XT-A
Zoro # G1896650
product price: $6,491.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,491.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM 440 cfm
- Overall Height 4 3/8 ft
- Color White
- Overall Width 5 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # P30-XT-A
- Zoro # G1896650
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 5 3/4 ft |
Overall Length | 69 in |
Overall Depth | 27 3/8 in |
Sash Opening Height | 8 in |
Sash Opening Width | 5 3/4 ft |
Interior Height | 38 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 440 cfm CFM, Overall Height 4 3/8 ft, Overall Width 5 3/4 ft, Overall Length 69 in, Voltage 115V AC, Number of Filters Required 2, For Use With Hazardous Vapors, Series Purair Advanced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Air Science Fume Hoods