Shop All Fume Hoods
Air Science
Ductless Fume Hood, 53" H, 28" W, 49" L
Mfr # P20-XT-A
Zoro # G1897116
product price: $4,660.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,660.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM 295 cfm
- Overall Height 4 3/8 ft
- Color White
- Overall Width 4 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # P20-XT-A
- Zoro # G1897116
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 4 1/8 ft |
Overall Length | 49 in |
Overall Depth | 27 3/8 in |
Sash Opening Width | 4 1/8 ft |
Sash Opening Height | 8 in |
Interior Height | 38 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 295 cfm CFM, Overall Height 4 3/8 ft, Overall Width 4 1/8 ft, Overall Length 49 in, Voltage 115V AC, Number of Filters Required 2, For Use With Hazardous Vapors, Series Purair Advanced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- SENSOREX PH Electrode DIN Cap (S223CD)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Air Science Fume Hoods