Shop All Fume Hoods
Air Science
Ductless Fume Hood, 53" H, 28" W, 34" L
Mfr # P10XL-XT-A
Zoro # G1894036
product price: $3,526.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,526.99
Free 30-Day Returns
Key Features
- CFM 145 cfm
- Voltage 115V AC
- Overall Height 4 3/8 ft
- Overall Width 34 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # P10XL-XT-A
- Zoro # G1894036
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 34 in |
Overall Length | 34 in |
Overall Depth | 27 3/8 in |
Sash Opening Height | 8 in |
Interior Height | 38 in |
Sash Opening Width | 34 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 145 cfm CFM, Overall Height 4 3/8 ft, Overall Width 34 in, Overall Length 34 in, Voltage 115V AC, Number of Filters Required 1, For Use With Hazardous Vapors, Series Purair Advanced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- Air Science Laboratory Hoods & Enclosures