Shop All Fume Hoods
Air Science
Ductless Fume Hood, 36 in W, 35 in
Mfr # P5-36-XT-A
Zoro # G2300271
original price:
$2,726.99
15% off
new price: $2,317.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,317.99
Free 30-Day Returns
Key Features
- CFM 186 cfm
- Width 36 in
- Overall Height 35 in
- For Use With Protecting from Hazardous Vapors
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # P5-36-XT-A
- Zoro # G2300271
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 35 in |
Overall Width | 36 in |
Overall Length | 27 in |
Height | 35 in |
Depth | 27 in |
Inside Height | 24 in |
Overall Depth | 27 in |
Interior Height | 23 5/8 in |
Sash Opening Height | 8 in |
Sash Opening Width | 36 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 186 cfm CFM, Overall Height 35 in, Overall Width 36 in, Overall Length 27 in, Inside Height 24 in, Voltage 115V AC, Number of Filters Required 1, Width 36 in, Depth 27 in, Height 35 in, For Use With Protecting from Hazardous Vapors, Series Purair BASIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Air Science Laboratory Hoods & Enclosures