Shop All Fume Hoods
Air Science
Ductless Fume Hood, 35" H, 27" W, 48" L
Mfr # P5-48XT(SAFESEARCH)-A
Zoro # G1894200
product price: $4,171.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,171.99
Free 30-Day Returns
Key Features
- CFM 282 cfm
- Voltage 115V AC
- Overall Height 35 in
- Color White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # P5-48XT(SAFESEARCH)-A
- Zoro # G1894200
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 4 ft |
Overall Length | 48 in |
Overall Depth | 27 in |
Sash Opening Height | 8 in |
Interior Height | 23 5/8 in |
Sash Opening Width | 4 ft |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 282 cfm CFM, Overall Height 35 in, Overall Width 4 ft, Overall Length 48 in, Voltage 115V AC, Number of Filters Required 2, For Use With Organic and Alcohol Removal, Solvents, Series Purair SafeSEARCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Air Science Laboratory Hoods & Enclosures