Shop All Fume Hoods
Air Science
Ductless Fume Hood, 35" H, 27" W, 24" L
Mfr # P5-24XT(RX)-A
Zoro # G1893196
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,017.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM 136 cfm
- Overall Height 35 in
- Overall Width 27 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Science
- MFR # P5-24XT(RX)-A
- Zoro # G1893196
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 27 in |
Overall Length | 24 in |
Overall Depth | 24 in |
Sash Opening Height | 8 in |
Sash Opening Width | 24 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 136 cfm CFM, Overall Height 35 in, Overall Width 27 in, Overall Length 24 in, Voltage 115V AC, Number of Filters Required 1, Series PurairRX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Air Science Fume Hoods