Shop All Fume Hoods
Air Science
Ductless Enclosure, 30" H, 28" W, 24" L
Mfr # VE24T
Zoro # G1897317
product price: $1,032.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Color White
- Overall Width 24 in
- Overall Length 24 in
- Series Purair Vented Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # VE24T
- Zoro # G1897317
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 30 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Depth | 28 in |
Interior Height | 28 3/4 in |
Sash Opening Width | 24 in |
Sash Opening Height | 8 in |
Description
Ductless Enclosure, Filter Type Not Applicable, Overall Height 30 in, Overall Width 24 in, Overall Length 24 in, Voltage Not Applicable, Number of Filters Required Not Applicable, For Use With Airborne Particulates, Series Purair Vented Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- Air Science Laboratory Hoods & Enclosures