Shop All Fume Hoods
Air Science
Clean Bench, 42" H, 30" W, 76" L
Mfr # VLF-72-A
Zoro # G1898306
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,600.99
Free 30-Day Returns
Key Features
- CFM 350 cfm
- Voltage 115V AC
- Overall Height 42 1/4 in
- Color White
- Overall Width 6 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Science
- MFR # VLF-72-A
- Zoro # G1898306
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 42 1/4 in |
Overall Width | 6 3/8 ft |
Overall Length | 76 in |
Overall Depth | 29 1/4 in |
Interior Height | 28 1/4 in |
Interior Width | 6 ft |
Interior Depth | 28 1/4 in |
Description
Clean Bench, Filter Type HEPA, Prefilter, ULPA, 350 cfm CFM, Overall Height 42 1/4 in, Overall Width 6 3/8 ft, Overall Length 76 in, Voltage 115V AC, Number of Filters Required 1, For Use With Laboratory Equipment, Series Purair LF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Sucrose Refractometer ATC (RFT32)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Air Science Fume Hoods