Shop All Fume Hoods
Air Science
Clean Bench, 42" H, 30" W, 74" L
Mfr # HLF-72-A
Zoro # G1898349
product price: $3,600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,600.99
Free 30-Day Returns
Key Features
- CFM 350 cfm
- Voltage 115V AC
- Overall Height 42 7/8 in
- Color White
- Overall Width 6 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # HLF-72-A
- Zoro # G1898349
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 42 7/8 in |
Overall Width | 6 1/8 ft |
Overall Length | 74 in |
Overall Depth | 29 1/2 in |
Interior Depth | 6 ft |
Interior Width | 23 3/4 in |
Interior Height | 22 3/4 in |
Description
Clean Bench, Filter Type HEPA, Prefilter, ULPA, 350 cfm CFM, Overall Height 42 7/8 in, Overall Width 6 1/8 ft, Overall Length 74 in, Voltage 115V AC, Number of Filters Required 1, For Use With Laboratory Equipment, Series Purair LF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Air Science Fume Hoods