Shop All Fume Hood Filters & Accessories
Air Science
Carbon Filter Organics, Slvnts, Hydrocrbns
Mfr # ASTS-001
Zoro # G7483917
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fuming Chambers
- Overall Height 1 3/4 in
- Nominal Depth 18 in
- Overall Width 18 in
- Nominal Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # ASTS-001
- Zoro # G7483917
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 1 3/4 in |
Nominal Depth | 18 in |
Overall Width | 18 in |
Nominal Height | 1 3/4 in |
Nominal Width | 18 in |
Overall Depth | 18 in |
Details
For Use With | Fuming Chambers |
Item | Filter |
Filter Efficiency | Varies by Chemical |
Filter Type | Carbon |
Compatible Product Type | Ductless Fume Hoods |
Product Type | Filter |
Description
Filter, 18 in, 1 3/4 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Fuming Chambers, Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Seat Homo Valve (J124434)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- AIR SCIENCE Filter, HEPA (AST8 030)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- Air Science Fume Hood Filters & Accessories