Shop All Fume Hoods
Air Science
Balance Enclosure, 34" W, Tall Version
Mfr # VE34T
Zoro # G7631368
product price: $1,239.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Color White
- Overall Width 34 in
- Series Purair Vented Enclosure
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Science
- MFR # VE34T
- Zoro # G7631368
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 30 in |
Overall Width | 34 in |
Overall Length | 34 in |
Overall Depth | 28 in |
Sash Opening Height | 8 in |
Interior Height | 28 3/4 in |
Sash Opening Width | 34 in |
Description
Ductless Enclosure, Filter Type Not Applicable, Overall Height 30 in, Overall Width 34 in, Overall Length 34 in, Voltage Not Applicable, Number of Filters Required Not Applicable, For Use With Airborne Particulates, Series Purair Vented Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- Air Science Fume Hoods