Shop All Carbon Monoxide and Smoke Detectors
Air Products & Controls
Smoke Test Gas
Mfr # TG-1500
Zoro # G6298629
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Overall Height 5.5 in
- Operating Temp. 122 Degrees F
- Includes Test gas
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # TG-1500
- Zoro # G6298629
- Country of Origin United Kingdom
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2 in |
Overall Height | 5.5 in |
Diameter | 2 in |
Width | 2 in |
Manufacturers Warranty Length | 1 yr |
Height | 5 1/2 in |
Length | 2 in |
Container Size | 150 mL |
Manufacturer Warranty Length | 1 yr |
Overall Length | 2 in |
Details
Item | Smoke Test Gas |
Operating Temp. | 122 Degrees F |
Includes | Test gas |
Standards | UL Listed, cUL Listed |
For Use With | SM Series or open area Smoke Detectors |
Provides | Functional Test for Commercial and Residential Smoke Detectors |
Accessory Type | Smoke Test Gas |
Product Type | Smoke Test Gas |
Interconnectivity | None |
Maximum Operating Temperature | 122 Degrees F |
Description
Smoke Test Gas, Includes Test gas, Product Type Smoke Test Gas, Container Size 150 mL, For Use With SM Series or Open Area Smoke Detectors, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Overall Height 5.5 in, Overall Length 2 in, Overall Width 2 in, Standards cUL Listed, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- BDG Rain Suit Flame Resistant PVC/Poly/PVC 3 Piece Suit, Size X3L (95-1-901FR-X3L)
- MCR SAFETY Work Gloves, Leather, Large, 2 Gloves/PR, Cream (MCSCRW3215L)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- FIRST ALERT 10 Year Back Up Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detect (1046882)
- Air Products & Controls Fire Protection