Shop All Carbon Monoxide and Smoke Detectors
Air Products & Controls
Smoke Detector, Painted Enamel, 5-1/2" H
Mfr # RT-3000-P
Zoro # G4362438
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Photoelectric
- Finish Plastic
- Mounting Duct
- Depth (In.) 2 1/4 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # RT-3000-P
- Zoro # G4362438
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Depth (In.) | 2 1/4 in |
Overall Width | 2 1/4 in |
Length (In.) | 13 1/2 in |
Overall Height | 5 1/2 in |
Height (In.) | 5 1/2 in |
Width (In.) | 2 1/4 in |
Depth | 2 1/4 in |
Length | 13 1/2 in |
Details
Item | Duct Smoke Detector |
Type | Photoelectric |
Finish | Plastic |
Mounting | Duct |
Includes | 2 Screws, 4.5 in Notched Fast Tube Starter Piece, 7 in Exhaust Tube, End Cap, Installation Instructions, Magnet, Mounting Template, RT-3000 duct detector |
Alarm Current | 100mA @ 24V DC, 251mA @ 24V AC, 29mA @ 230V AC, 50mA @ 115V AC |
Standards | CSFM, NEMA 4X Outdoor, UL |
Humidity Range (% RH) | 10 to 93% RH Non-Condensing/ Non-Freezing |
Amps AC | 10 A |
Ambient Temp. Limits (F) | -4 Degrees to 140 Degrees F |
Voltage | 115V AC, 230V AC, 24V AC, 24V DC |
For Use With | All APC Remote Operation Accessories |
Air Velocity (FPM) | 100 to 4000 fpm |
Humidity Range | 10 to 93% RH Non-Condensing/ Non-Freezing |
Mount Type | Duct |
Description
Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 100mA @ 24V DC, 251mA @ 24V AC, 29mA @ 230V AC, 50mA @ 115V AC, Depth (In.) 2 1/4 in, Height (In.) 5 1/2 in, Length (In.) 13 1/2 in, Width (In.) 2 1/4 in, Ambient Temp. Limits (F) -4 Degrees to 140 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 10 to 93 Percent RH Non-Condensing/ Non-Freezing, Voltage 115V AC, 230V AC, 24V AC, 24V DC, Standards CSFM, NEMA 4X Outdoor, UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC001G)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- NMC Individual Character Stencil Number Set 36", Pk12 (PMN36)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- AIR PRODUCTS & CONTROLS Smoke Test Gas (TG-1500)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- MACURCO Portable Carbon Dioxide Detector, LCD (PM150-CO2)
- Air Products & Controls Fire Protection