Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Sampling Tube, 5/8" Height
Mfr # STS-5.0
Zoro # G4362340
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SM Series Smoke Detectors
- Finish Steel
- Mounting Duct
- Depth (In.) 5/8 in
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # STS-5.0
- Zoro # G4362340
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 5/8 in |
Length (In.) | 60 in |
Height (In.) | 5/8 in |
Width (In.) | 5/8 in |
Tube Length (Ft.) | 5 ft |
Duct Width (Ft.) | 3 to 5 ft |
Details
Item | Sampling Tube |
For Use With | SM Series Smoke Detectors |
Finish | Steel |
Mounting | Duct |
Includes | Sampling Tube |
Standards | UL |
Description
Sampling Tube, Finish Steel, Duct Mounting, Depth (In.) 5/8 in, Height (In.) 5/8 in, Length (In.) 60 in, Tube Length (Ft.) 5 ft, Width (In.) 5/8 in, Duct Width (Ft.) 3 to 5 ft, Standards UL, Includes Sampling Tube, For Use With SM Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" (A-B1SC6)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7952)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, 18-1/8" Length (WP-2000)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, Painted Enamel (WP-1)
- AIR PRODUCTS & CONTROLS Sampling Tube, 30" Length (STN-2.5)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP2ASE2)
- Air Products & Controls Fire Alarm System Components and Accessories