Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Sampling Tube, 30" Length
Mfr # STN-2.5
Zoro # G4362395
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SL and RT Series Smoke Detectors
- Finish Steel
- Mounting Duct
- Depth (In.) 5/8 in
- Length (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # STN-2.5
- Zoro # G4362395
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 5/8 in |
Length (In.) | 30 in |
Height (In.) | 5/8 in |
Width (In.) | 5/8 in |
Tube Length (Ft.) | 2 1/2 ft |
Duct Width (Ft.) | 1 to 3 ft |
Details
Item | Sampling Tube |
For Use With | SL and RT Series Smoke Detectors |
Finish | Steel |
Mounting | Duct |
Includes | Notched Sampling Tube |
Standards | UL |
Description
Sampling Tube, Finish Steel, Duct Mounting, Depth (In.) 5/8 in, Height (In.) 5/8 in, Length (In.) 30 in, Tube Length (Ft.) 2 1/2 ft, Width (In.) 5/8 in, Duct Width (Ft.) 1 to 3 ft, Standards UL, Includes Notched Sampling Tube, For Use With SL and RT Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- DUNLOP Size 13 Men's Steel Rubber Boot, Blue (8908633)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- Air Products & Controls Fire Protection