Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Sampling Tube, 24" L, 5/8" H
Mfr # FAST TUBE
Zoro # G4018397
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Mounting Duct
- Depth (In.) 5/8 in
- Length (In.) 24 in
- Height (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # FAST TUBE
- Zoro # G4018397
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 5/8 in |
Length (In.) | 24 in |
Height (In.) | 5/8 in |
Width (In.) | 5/8 in |
Tube Length (Ft.) | 6 ft |
Duct Width (Ft.) | 1 to 8 ft |
Details
Item | Sampling Tube |
Finish | Plastic |
Mounting | Duct |
For Use With | All APC Duct Smoke Detectors |
Description
Sampling Tube, Finish Plastic, Duct Mounting, Depth (In.) 5/8 in, Height (In.) 5/8 in, Length (In.) 24 in, Tube Length (Ft.) 6 ft, Width (In.) 5/8 in, Duct Width (Ft.) 1 to 8 ft, For Use With All APC Duct Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- HONEYWELL UVEX Honeywell Uvex 763-S3852 Uvex Avatar OTG Safety Glasses; Black & Red - Gray Lens Tint (763-S3852)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, Painted Enamel (WP-1)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- Air Products & Controls Fire Protection