Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Sampling Tube, 10" Length
Mfr # STN-1.0
Zoro # G4362401
original price:
$10.59
10% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SL and RT Series Smoke Detectors
- Finish Steel
- Mounting Duct
- Depth (In.) 5/8 in
- Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # STN-1.0
- Zoro # G4362401
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 5/8 in |
Length (In.) | 10 in |
Height (In.) | 5/8 in |
Width (In.) | 5/8 in |
Tube Length (Ft.) | 53/64 ft |
Duct Width (Ft.) | 0.5 to 1 ft |
Details
Item | Sampling Tube |
For Use With | SL and RT Series Smoke Detectors |
Finish | Steel |
Mounting | Duct |
Includes | Notched Sampling Tube |
Standards | UL |
Description
Sampling Tube, Finish Steel, Duct Mounting, Depth (In.) 5/8 in, Height (In.) 5/8 in, Length (In.) 10 in, Tube Length (Ft.) 53/64 ft, Width (In.) 5/8 in, Duct Width (Ft.) 0.5 to 1 ft, Standards UL, Includes Notched Sampling Tube, For Use With SL and RT Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG (3842-CA)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, FIRE EXTINGUISHER DO NOT BLK (IN-40-706I)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H1F50P)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-2.5)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- Air Products & Controls Fire Protection