Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Remote Alarm Accessory, 1-1/2"D
Mfr # MS-RH/KA/P/R
Zoro # G4362499
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All APC Duct Smoke Detectors
- Finish Steel
- Mounting Wall
- Depth (In.) 1 1/2 in
- Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Products & Controls
- MFR # MS-RH/KA/P/R
- Zoro # G4362499
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Length (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Width (In.) | 1 1/2 in |
Details
Item | Remote Alarm Accessory |
For Use With | All APC Duct Smoke Detectors |
Finish | Steel |
Mounting | Wall |
Includes | Key Test Station with Pilot and Alarm LED, Remote Horn |
Standards | CSFM, cUL, MEA, UL |
Alarm Current | 50mA @ 24V DC |
Voltage | 24V DC |
Description
Remote Alarm Accessory, Finish Steel, Wall Mounting, Alarm Current 50mA @ 24V DC, Depth (In.) 1 1/2 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 1 1/2 in, Voltage 24V DC, Standards CSFM, cUL, MEA, UL, Includes Key Test Station with Pilot and Alarm LED, Remote Horn, For Use With All APC Duct Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (VS1R)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- C.H. HANSON 33Piece Single Letter Stencil Set, A To Z, 1Beginner, 1Period Ender, 1Comma, 1Dash, 1Period, 10026 (10026)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- Air Products & Controls Fire Alarm System Components and Accessories