Shop All Carbon Monoxide and Smoke Detectors
Air Products & Controls
Carbon Monoxide Duct Detector Kit
Mfr # SL-701 KIT
Zoro # G4362471
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Overall Width 2 1/4 in
- Overall Height 4 1/2 in
- Alarm Current 18mA @ 230V AC, 190mA @ 24V AC, 32mA @ 115V AC, 68mA @ 24V DC
- Includes (3) 18 in Fast Tube, (4) Screws, 8 in Fast Exhaust Tube, Mounting Template, MSR-50/CO Remote Accessory, Notched Fast Tube Starter Piece, SL-701 Duct CO Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Products & Controls
- MFR # SL-701 KIT
- Zoro # G4362471
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2 1/4 in |
Overall Height | 4 1/2 in |
Tube Length (Ft.) | 4 1/2 ft |
Duct Width (Ft.) | 1 to 6 ft |
Depth | 2 1/4 in |
Length | 13 1/2 in |
Details
Item | Carbon Monoxide Duct Detector Kit |
Finish | Plastic |
Alarm Current | 18mA @ 230V AC, 190mA @ 24V AC, 32mA @ 115V AC, 68mA @ 24V DC |
Includes | (3) 18 in Fast Tube, (4) Screws, 8 in Fast Exhaust Tube, Mounting Template, MSR-50/CO Remote Accessory, Notched Fast Tube Starter Piece, SL-701 Duct CO Detector |
Standards | UL |
Voltage | 115V AC, 230V AC, 24V AC, 24V DC |
Air Velocity (FPM) | 100 to 4000 fpm |
Amps AC | 10 A |
Ambient Temp. Limits (F) | 32 Degrees to 158 Degrees F |
Humidity Range | 10 to 85% RH Non-Condensing/Non-Freezing |
Mount Type | Duct |
Description
Carbon Monoxide Duct Detector Kit, Finish Plastic, Duct Mounting, Alarm Current 18mA @ 230V AC, 190mA @ 24V AC, 32mA @ 115V AC, 68mA @ 24V DC, Depth (In.) 2 1/4 in, Height (In.) 4 1/2 in, Length (In.) 13 1/2 in, Tube Length (Ft.) 4 1/2 ft, Width (In.) 2 1/4 in, Duct Width (Ft.) 1 to 6 ft, Ambient Temp. Limits (F) 32 Degrees to 158 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 10 to 85 Percent RH Non-Condensing/Non-Freezing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Yellow (60035YXL)
- NMC Danger Wear Ppe When Handling Acids Sign (D624PB)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- AIR PRODUCTS & CONTROLS Smoke Test Gas (TG-1500)
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- FIRST ALERT BRK AC Dual Smoke Alarm (3120B)
- Air Products & Controls Carbon Monoxide and Smoke Detectors