Shop All Staple Removers
Air Locker
Upholstery and Construction Heavy-Duty Staple Remover
Mfr # A01
Zoro # G904397876
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Handle Material ABS
- Color Chrome & Black Handle
- For Use With Staplers
- Appearance Staple Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A01
- Zoro # G904397876
- UPC # 99461737419
- Country of Origin China
- Category Staple Removers
Dimensions
Length | 9 |
Height | 1 |
Width | 3 |
Details
Item | Staple Remover, Heavy Duty Stapler Remover |
Handle Material | ABS |
Color | Chrome & Black Handle |
For Use With | Staplers |
Appearance | Staple Removal |
Jaw Material | Steel |
Removes | Fine Wire Staples |
Jaw Finish | Chrome |
Weight | 0.5 |
Description
Heavy-duty staple remover with firm handle and pliers grip. Removes almost any staple. This innovative staple remover allows the user to remove staple with great ease. Ideal for heavy duty jobs, and removing deeply engrained staples, this ergonomic design is used as a lever which reduces the amount of strength needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Dr820 Dr-820 Drum Unit 30K (DR820-PCI)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 8 1/2 in H (1W955)
- UNIVERSAL 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- SWINGLINE Staple Remover, Black (S7038101P)
- UNIVERSAL Staple Remover, Pinch, 2-3/8 in. L, Black (UNV10700)
- SWINGLINE Remover, Staple, Ultimate (38121)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- ZORO SELECT Staple Remover, Lever, 6-3/8 In, Black (2WFR3)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- Air Locker Staple Removers