Shop All Staples
Air Locker
Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK
Mfr # 7106
Zoro # G904397883
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22
- Crown Style Wide
- Material Steel
- Finish Zinc Yellow
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # 7106
- Zoro # G904397883
- UPC # 99461738652
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/4 in |
Details
Item | Staples |
Gauge | 22 |
Crown Style | Wide |
Material | Steel |
Finish | Zinc Yellow |
Weight | 1.25 |
Color | Steel |
Application | Uplholstery |
Description
Product details about the AIR LOCKER - 7106 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7106 Staples are a robust fastening solution designed for general upholstery applications. These staples have a gauge of 22, which indicates their thickness and strength, making them suitable for various tasks that require secure fastening. The leg length of these staples is 1/4 inch, providing adequate depth to hold materials together effectively. With a wide crown style, they offer increased surface area contact with the material being stapled, ensuring reliable attachment.
Constructed from steel, these staples are built to withstand substantial pressure without bending or breaking. Their zinc yellow finish not only enhances their aesthetic appeal but also adds an extra layer of protection against rust and corrosion. This means that even in humid conditions or over extended periods of use, the integrity and performance of these staples remain uncompromised.
Weighing just 1.25 lbs per pack, the AIR LOCKER - 7106 Staples are light enough for easy handling yet heavy-duty enough to deliver solid performance across various upholstery tasks. Please note that while these staples are primarily designed for upholstery work due to their size and strength attributes, compatibility with specific tools or machines should be verified before purchase.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7106 Staples are a robust fastening solution designed for general upholstery applications. These staples have a gauge of 22, which indicates their thickness and strength, making them suitable for various tasks that require secure fastening. The leg length of these staples is 1/4 inch, providing adequate depth to hold materials together effectively. With a wide crown style, they offer increased surface area contact with the material being stapled, ensuring reliable attachment.
Constructed from steel, these staples are built to withstand substantial pressure without bending or breaking. Their zinc yellow finish not only enhances their aesthetic appeal but also adds an extra layer of protection against rust and corrosion. This means that even in humid conditions or over extended periods of use, the integrity and performance of these staples remain uncompromised.
Weighing just 1.25 lbs per pack, the AIR LOCKER - 7106 Staples are light enough for easy handling yet heavy-duty enough to deliver solid performance across various upholstery tasks. Please note that while these staples are primarily designed for upholstery work due to their size and strength attributes, compatibility with specific tools or machines should be verified before purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK (203425BG)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (50455)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Hot Dipped Galvanized Steel (53260 0)
- AIR LOCKER Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK (7110)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1 in Leg L, Steel, 10000 PK (N825)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BAB)
- Air Locker