Shop All Staples
Air Locker
Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK
Mfr # 7110
Zoro # G504397870
product price: $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22
- Crown Style Standard
- Material Steel
- Finish Zinc Yellow
- Application Uplholstery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # 7110
- Zoro # G504397870
- UPC # 99461738539
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Details
Item | Staples |
Gauge | 22 |
Crown Style | Standard |
Material | Steel |
Finish | Zinc Yellow |
Application | Uplholstery |
Color | Steel |
Weight | 1.8 |
Description
Product details about the AIR LOCKER - 7110 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7110 Staples are a robust fastening solution designed for various applications. With a gauge of 22 and a leg length of 3/8 inch, these staples provide adequate strength and depth for securing materials effectively. The standard crown style further enhances the staple's ability to hold materials together, making it suitable for tasks that require reliable fastening.
Constructed from steel, these staples are built to withstand substantial pressure without compromising their integrity. Their zinc yellow finish not only adds an aesthetic appeal but also offers additional protection against corrosion, enhancing the product's longevity. Despite their sturdy construction, the AIR LOCKER - 7110 Staples maintain a lightweight profile with each package weighing just 1.8 lbs.
These staples find their primary application in upholstery work where secure fastening is crucial. However, they can be used in other general-purpose tasks as well due to their versatile design and durable build quality. Please note that compatibility may vary depending on the specific requirements of your task or equipment used.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7110 Staples are a robust fastening solution designed for various applications. With a gauge of 22 and a leg length of 3/8 inch, these staples provide adequate strength and depth for securing materials effectively. The standard crown style further enhances the staple's ability to hold materials together, making it suitable for tasks that require reliable fastening.
Constructed from steel, these staples are built to withstand substantial pressure without compromising their integrity. Their zinc yellow finish not only adds an aesthetic appeal but also offers additional protection against corrosion, enhancing the product's longevity. Despite their sturdy construction, the AIR LOCKER - 7110 Staples maintain a lightweight profile with each package weighing just 1.8 lbs.
These staples find their primary application in upholstery work where secure fastening is crucial. However, they can be used in other general-purpose tasks as well due to their versatile design and durable build quality. Please note that compatibility may vary depending on the specific requirements of your task or equipment used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 50 PK (ST14X318-50PC)
- INDUSCO Eyebolt, 5/8"x 8", Regular Nut Hdg (36500076)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- Air Locker