Shop All Staples
Air Locker
Staples, 16 ga, Wide Crown, 2 in Leg L, Steel, 5000 PK
Mfr # P25-50
Zoro # G304393997
product price: $77.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # P25-50
- Zoro # G304393997
- UPC # 99461738645
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 2 in |
Crown Width | 15/16 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Application | Exterior Applications |
Weight | 19.5 |
Description
Product details about the AIR LOCKER - P25-50 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - P25-50 Staples are a robust fastening solution designed for exterior applications. These staples have a 16-gauge thickness and feature a leg length of 2 inches, providing ample depth for secure fastening in various construction tasks. The wide crown style measures at 15/16 inch in width, offering increased surface area contact to enhance the holding power.
Constructed from steel, these staples offer durability and strength that can withstand the rigors of outdoor use. They come with a galvanized finish which provides an additional layer of protection against rust and corrosion, maintaining their integrity over time even when exposed to harsh weather conditions. The steel color gives them a professional look that blends well with most materials.
Weighing just 19.5 lbs per pack, these staples are adequately light for easy handling yet heavy enough to ensure stability during application. As they're designed for exterior applications, they're suitable for use in various general construction projects where strong and durable fastening is required.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - P25-50 Staples are a robust fastening solution designed for exterior applications. These staples have a 16-gauge thickness and feature a leg length of 2 inches, providing ample depth for secure fastening in various construction tasks. The wide crown style measures at 15/16 inch in width, offering increased surface area contact to enhance the holding power.
Constructed from steel, these staples offer durability and strength that can withstand the rigors of outdoor use. They come with a galvanized finish which provides an additional layer of protection against rust and corrosion, maintaining their integrity over time even when exposed to harsh weather conditions. The steel color gives them a professional look that blends well with most materials.
Weighing just 19.5 lbs per pack, these staples are adequately light for easy handling yet heavy enough to ensure stability during application. As they're designed for exterior applications, they're suitable for use in various general construction projects where strong and durable fastening is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees (GRCR3TRC)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.050.0018)
- AMPG Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4108-316SS)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51721)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1 in Leg L, Steel, 10000 PK (N825)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (N19BAB)
- Air Locker