Shop All Staples
Air Locker
Staples, 16 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK
Mfr # N819
Zoro # G504393995
product price: $38.75
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Style Medium
- Crown Width 7/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # N819
- Zoro # G504393995
- UPC # 99461738843
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/4 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Type | N-Style |
Weight | 12 |
Application | Cedar Shingles, Fascia/Soffits, Fencing, Floor Underlayment, Furniture, Pallets, Siding, Crate, Sheathing & more |
Description
Product details about the AIR LOCKER - N819 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - N819 Staples are a robust fastening solution designed for various applications. These staples have a 16-gauge thickness and feature a medium crown style with a width of 7/16 inches, providing ample surface area for secure attachment. The leg length is 3/4 inch, which offers sufficient depth to hold materials together effectively.
Constructed from steel, these N-Style staples exhibit high durability and strength. They come in the color of their material – steel, which blends well with most surfaces they're applied on. The galvanized finish enhances the longevity of these staples by offering resistance against rust and corrosion.
Weighing just 12 units of your chosen weight measurement, the AIR LOCKER - N819 Staples are suitable for use in numerous applications including but not limited to cedar shingles, fascia/soffits, fencing, floor underlayment, furniture construction or repairment, pallets creation or reinforcement , siding installation or maintenance , crate assembly or fortification , sheathing & more. This versatility makes them an adequate choice for businesses seeking a multi-purpose fastening solution.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - N819 Staples are a robust fastening solution designed for various applications. These staples have a 16-gauge thickness and feature a medium crown style with a width of 7/16 inches, providing ample surface area for secure attachment. The leg length is 3/4 inch, which offers sufficient depth to hold materials together effectively.
Constructed from steel, these N-Style staples exhibit high durability and strength. They come in the color of their material – steel, which blends well with most surfaces they're applied on. The galvanized finish enhances the longevity of these staples by offering resistance against rust and corrosion.
Weighing just 12 units of your chosen weight measurement, the AIR LOCKER - N819 Staples are suitable for use in numerous applications including but not limited to cedar shingles, fascia/soffits, fencing, floor underlayment, furniture construction or repairment, pallets creation or reinforcement , siding installation or maintenance , crate assembly or fortification , sheathing & more. This versatility makes them an adequate choice for businesses seeking a multi-purpose fastening solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED CV6 CHAIN W/CONNECTING PIN 92533 (CV6C)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- PRECISION BRAND STEP KEYSTOCK ASSORTMENT (15899)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1 in Leg L, Steel, 10000 PK (N825)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-105)
- Air Locker