Shop All Staples
Air Locker
Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK
Mfr # N838
Zoro # G004394003
product price: $59.99
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Style Medium
- Crown Width 7/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # N838
- Zoro # G004394003
- UPC # 99461738768
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Type | N-Style |
Weight | 22.5 |
Application | Cedar Shingles, Fascia/Soffits, Fencing, Floor Underlayment, Furniture, Pallets, Siding, Crate, Sheathing & more |
Description
Product details about the AIR LOCKER - N838 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - N838 Staples are a robust fastening solution with a 16-gauge thickness and a leg length of 1-1/2 inches. These dimensions make them suitable for various applications that require sturdy and reliable fasteners. The medium crown style has a width of 7/16 inch, providing an adequate balance between strength and flexibility.
These staples are made from steel, offering high durability and resistance to wear. They feature a galvanized finish which is designed to resist rusting, enhancing the longevity of your projects. The color of these staples matches their material, presenting a uniform steel appearance that blends well with most surfaces.
Weighing in at 22.5 lbs per pack, these N-style staples can be used in numerous applications such as cedar shingles, fascia/soffits, fencing, floor underlayment, furniture construction or repairment, pallets creation or reinforcement, siding installation or maintenance tasks among others. Their versatility makes them an essential addition to any small business's tool kit.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - N838 Staples are a robust fastening solution with a 16-gauge thickness and a leg length of 1-1/2 inches. These dimensions make them suitable for various applications that require sturdy and reliable fasteners. The medium crown style has a width of 7/16 inch, providing an adequate balance between strength and flexibility.
These staples are made from steel, offering high durability and resistance to wear. They feature a galvanized finish which is designed to resist rusting, enhancing the longevity of your projects. The color of these staples matches their material, presenting a uniform steel appearance that blends well with most surfaces.
Weighing in at 22.5 lbs per pack, these N-style staples can be used in numerous applications such as cedar shingles, fascia/soffits, fencing, floor underlayment, furniture construction or repairment, pallets creation or reinforcement, siding installation or maintenance tasks among others. Their versatility makes them an essential addition to any small business's tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0062)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.011.0025)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- USA INDUSTRIALS #4-40 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-336)
- AIR LOCKER Staples, 16 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (N819)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1 in Leg L, Steel, 10000 PK (N825)
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- Air Locker