Shop All Staplers and Tackers
Air Locker
Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch
Mfr # A12
Zoro # G704401957
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Crown Staples
- Staple Capacity 200 Staples
- Leg Length 1/4" To 5/8"
- Height 1
- Fastener Type T50 Staples or other Fine Wire Crown Saples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A12
- Zoro # G704401957
- UPC # 99461737396
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Leg Length | 1/4" To 5/8" |
Height | 1 |
Width | 5; 5 |
Length | 16; 16 |
Details
Item | Hammer Tacker, Manual Stapler, Stapler, Hand Stapler |
Staple Type | Crown Staples |
Staple Capacity | 200 Staples |
Fastener Type | T50 Staples or other Fine Wire Crown Saples |
Body Color | Chrome & Black Handle |
Application | House Wrap, Roof Felt, Insulation, Carpets, Padding & More |
Finish | Chrome |
Tool Weight | 2.5 |
Body Material | Steel; Steel |
For Use With | T50 Staples |
Material | Steel |
Color | Black & Silver |
Description
This hammer tacker is specially designed for quick and easy installation of poly sheeting, insulation, roofing materials, carpet pad and upholstery. The hammer tacker is constructed completely of steel to provide a long service life and deliver professional results. Features include an oil resistant, nonslip comfort grip handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- VIM PRODUCTS Magrail Tl 3/8"Replacement Socket Stud/T BoltPK, 10 Piece (VIMMR-SB)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- BETTER OFFICE PRODUCTS Heavy Duty Easy Grip Stapler W/1,000 Regular 1/4in. Staples, High Capacity, Ergonomic Soft Grip (00306)
- KLEIN TOOLS Loose Cable Stapler (450-100)
- ASTRO PNEUMATIC $STAPLE GUN KIT HOT F/PLASTIC REPAIR (AO7600)
- RAPID Staple Gun, Steel, Flat Wire (20511550)
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- Air Locker Fastening Tools