Shop All Staplers and Tackers
Air Locker
Professional Hammer Tacker - Rapid 19 Style
Mfr # A19
Zoro # G604401989
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Crown Staples
- Staple Capacity 90 Staples
- Leg Length 1/4" To 5/8"
- Fastener Type T50 Staples or other Fine Wire Crown Saples
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A19
- Zoro # G604401989
- UPC # 99461740419
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Leg Length | 1/4" To 5/8" |
Height | 1 |
Width | 4; 4 |
Length | 15; 15 |
Details
Item | Hammer Tacker, Manual Stapler, Stapler, Hand Stapler |
Staple Type | Crown Staples |
Staple Capacity | 90 Staples |
Fastener Type | T50 Staples or other Fine Wire Crown Saples |
Finish | Chrome |
Tool Weight | 1.05 |
Material | Steel |
Body Material | Steel; Steel |
Color | Black & Silver |
Application | House Wrap, Roof Felt, Insulation, Carpets, Padding & More |
For Use With | T50 Staples |
Body Color | Chrome & Black Handle |
Description
This hammer tacker - rapid 19 style is suitable for roofing, insulation, carpeting and other fastening applications. The single-handed ergonomic grip reduces fatigue and makes it easy to operate. For tacking and light nailing where speed is important. Ideal for professional and trade users, for fastening labels, posters, textiles, plastic wrap or insulation material. For regular use, this tool is lightweight and easy to handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Special extension L.120 mm d.23, 2 mm (13210001)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201987)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- SPOTNAILS Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16" (PSA1116)
- FPC 15532 Flat Crown Cable Tacker Staple (FP573144)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- GARDNER BENDER Gun Staple Low Volt (MSG-301)
- ARROW FASTENER All-Chrome Staple Gun (T55C)
- Air Locker Fastening Tools