Shop All Tool Belts & Pouches
Air Locker
Professional Hammer Tacker Holder
Mfr # A45
Zoro # G210870308
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Length 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A45
- Zoro # G210870308
- UPC # 99461746459
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Depth | 11 in |
Length | 3 in |
Width | 4 in |
Details
Item | Professional Hammer Tacker Holder |
Description
The Air Locker Hammer Tacker Holster has been designed for professionals as it combines versatility, security, durability and convenience. All in one holster.This hammer tacker holster easily and conveniently secures your tacker in place while on the job. It is equipped with three extra loops for other accessories required to complete the job such as cutting knives, chisels, screwdrivers, tape measures, and many others! Constructed of lightweight and water resistant ballistic-nylon material to provide longevbity and performance. Universally design to fit most hammer tackers and adapts to right handed as well as left handed users. All of this combined to provide a unique and fast way to carry your tacker while completing an upholstery, carpentry, carpeting, finishing, and many other jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- DEWALT 3" 32 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3778-5)
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL71)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- Air Locker Tool Belts & Pouches