Shop All Air Nailers & Staplers
Air Locker
Piston Driver Assembly for Punch Nailer AP700
Mfr # AP700-44
Zoro # G304389112
original price:
$20.29
26% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.16"
- Tool Weight 0.1
- For Use With AP700, Nail removal from floorboards, weatherboards, fiber sheets, skids, pallets, board, barn lumber, sheathing, and wooden decks
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AP700-44
- Zoro # G304389112
- UPC # 99461738867
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.16" |
Details
Item | Punch Nailer Driver |
Tool Weight | 0.1 |
For Use With | AP700, Nail removal from floorboards, weatherboards, fiber sheets, skids, pallets, board, barn lumber, sheathing, and wooden decks |
Color | Black |
Material | Steel |
Application | Chipboard, Fiberboard, Plywood, Pine, Beech, Ash, Oak, Maple, Walnut, Mahogany, and many More |
Description
This is a bundle of 2 items. 1ea AP700 and 1ea of DAP700. Includes: - Punch Nailer / Nail Remover - Piston Driver Assembly - Operating Manual - Comes in cardboard box -- Details about AP700: Air Locker AP700 Heavy Duty Pneumatic Professional Punch Nailer / Nail Remover. Ideal for recycling wooden pallet or case. Powerful and well -balanced for easy maneuverability. Also, the comfortable rubber grip increase the feel of this air tool -- Features: This tool has sufficient power to push nails out of the work piece | Power and durable for continuous use | Its Rubber Comfort Grip reduces operator's fatigue | Punch / Remove or Sink nails between 10-20 gauge sizes | Light weight die cast Aluminum body -- Applications: Punching / Sinking Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- MARSHALLTOWN Hand Edger, 6 x 3 In, 3/8 In Radius, Steel (136D)
- MAYHEW Smoothing Hammer, 6" (31963)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 - US S7 Steel (AP700-44US)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- AIR LOCKER 3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler (CS80A2)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- Air Locker Air Nailers & Staplers