Shop All Carton Staples
Air Locker
No.10 Staples, 1000PK
Mfr # A10S
Zoro # G110870309
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 1 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A10S
- Zoro # G110870309
- UPC # 99461746541
- Country of Origin Taiwan, Province of China
- Category Carton Staples
Dimensions
Width | 1 in |
Length | 1 in |
Depth | 1 in |
Description
Air Locker A10ST10 #10 Staples - 1,000/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- COSCO ACCU-STAMP Gel Ink Refill, Black, 0.35 oz Bottle (090684)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- SPOTNAILS 3/4x1-3/8 Copper Carton Closing Strip Staples, 4000PK (CC34A-4M)
- WESTWARD Stick Carton Staples, 1/2" Leg Length, 1/2" Crown, PK25000 (4PMG7)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- ZORO SELECT Carton Staples, Stick, 1-3/8x5/8 L, PK25000 (4PME8)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- WESTWARD Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF1)
- Air Locker Carton Staples & Staplers