Shop All Staplers and Tackers
Air Locker
Mini Plier Stapler uses No.10 Staples
Mfr # A10
Zoro # G310905740
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1 in
- Nail Length 4.5 in
- Throat Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # A10
- Zoro # G310905740
- UPC # 99461746503
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 1 in |
Nail Length | 4.5 in |
Throat Depth | 2 in |
Description
The Air Locker A10 Mini Hand Plier Stapler - Uses No.10 Staples is a great choice for office, mailroom, shop & home alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/4 in. drive Sliding T-Handle (CRW24N)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-134)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (8854)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- KLEIN TOOLS Loose Cable Stapler (450-100)
- ARROW TruTac Light Duty Forward Action Stapler (TT21H)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- Air Locker Staplers and Tackers